missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Motor Blower: Coated Steel

Motor Blower for low to moderately corrosive applications.

Supplier:  Labconco™ 7069000

 View more versions of this product

Catalog No. 1609021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30.

  • Designed to meet the demanding day-to-day ventilation requirements for a wide range of hood choices
  • Durable and easy to maintain
  • Coated steel

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100 fpm on all except Protector XStream, which is 60 fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Order Info

For 115 V 60 Hz.

Specifications

Chemical Identifiers

Blower
Coated Steel
60 Hz
115 V
Moderately Corrosive Applications

Specifications

Protector Premier Hood, Protector XStream Hood, Basic 47 Laboratory Hood, Basic 70 Laboratory Hood, Fiberglass 30 Fume Hood
44 Kg
8.4 A
13.5 in.
115 V, 60 Hz
34.29 cm
60 Hz
96 lb.
0.5 hp
Blower
115 V
Coated Steel
Moderately Corrosive Applications
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions