missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Motor Blower: Coated Steel

Catalog No. p-171559
Change view
Click to view available options
Horsepower:
0.16 hp
0.25 hp
0.33 hp
0.5 hp
Amperage:
4 A
4.5 A
6.1 A
8.4 A
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Horsepower Amperage
1609018 0.5 hp 4.5 A
1609012 0.25 hp 4 A
1609011 0.16 hp 4 A
1609014 0.25 hp 4.5 A
1609019 0.33 hp 6.1 A
1609021 0.5 hp 8.4 A
92302 0.33 hp 8.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1609018 Supplier Labconco™ Supplier No. 7068700
Only null left

Motor Blower for low to moderately corrosive applications.

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30.

  • Designed to meet the demanding day-to-day ventilation requirements for a wide range of hood choices
  • Durable and easy to maintain
  • Coated steel

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100 fpm on all except Protector XStream, which is 60 fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Order Info

For 115 V 60 Hz.

1 For 25 ft. (7.6 m) duct lengths.

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XStream Hood, Basic 47 Laboratory Hood, Basic 70 Laboratory Hood, Fiberglass 30 Fume Hood
Weight (English) 98 lb.
Weight (Metric) 44 Kg
Horsepower 0.5 hp
Amperage 4.5 A
Product Type Blower
Width (English) Outlet 10 in.
Voltage 115 V
Electrical Requirements 115/230 V, 60 Hz
Material Coated Steel
Speed Range 1073 to 1456 rpm
Width (Metric) Outlet 25.4 cm
For Use With (Application) Moderately Corrosive Applications
Frequency 60 Hz
Show More Show Less