Learn More
Labconco™ Motor Blower: Coated Steel
Motor Blower for low to moderately corrosive applications.
Supplier: Labconco™ 7068000
Description
For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30.
- Designed to meet the demanding day-to-day ventilation requirements for a wide range of hood choices
- Durable and easy to maintain
- Coated steel
Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100 fpm on all except Protector XStream, which is 60 fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Order Info
For 115 V 60 Hz.
Chemical Identifiers
| Blower | |
| Coated Steel | |
| 60 Hz |
| 115 V | |
| Moderately Corrosive Applications |
Specifications
| Protector Premier Hood, Protector XStream Hood, Basic 47 Laboratory Hood, Basic 70 Laboratory Hood, Fiberglass 30 Fume Hood | |
| 42 Kg | |
| 4 A | |
| 10 in. | |
| 115 V, 60 Hz | |
| 25.4 cm | |
| 60 Hz |
| 92 lb. | |
| 0.16 hp | |
| Blower | |
| 115 V | |
| Coated Steel | |
| Moderately Corrosive Applications |