missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Manual and Electric Hydraulic Lift Base Stands
Offers infinitely adjustable height from 25.5 and 33.5 in. (648 to 851mm)
Supplier: Labconco™ 3780102
Description
- Height adjustment on manual unit can be done via hand crank. Height adjustment on electric units using up/down switch
- Fixed feet
- Available width rage: 3 to 6 ft.
When installing the Cabinet on the hydraulic lift base stand, ensure that the hydraulic lines and the electrical cord are clear of any obstructions before installing the cabinet on the stand or operating the lift system.
Chemical Identifiers
| 34.3 in. | |
| 87.1 cm | |
| ADA, NSF 49, UL |
Specifications
| 34.5 to 25.5 in. | |
| 95 Kg | |
| 75.7 in. | |
| 189.2 cm | |
| 115 V | |
| ADA, NSF 49, UL |
| 210 lb. | |
| 34.3 in. | |
| 87.1 cm | |
| Electric Hydraulic Lift | |
| 34.5 to 25.5 in. |