missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Interior Shelf
Description
- Mounts to rear grille of Purifier™ Logic™+ Biosafety Cabinet, Purifier Cell Logic™+ Biosafety Cabinet or PuriCare™ Procedure Station
- Provides 8 x 5 in. (20.3 x 12.7cm) surface to place supplies
- Weight capacity: 2.2 lb. (1kg)
Specifications
Specifications
| For Use With (Equipment) | Purifier Class II Biosafety Cabinets |
| Weight (English) | 2.2 lb. |
| Weight (Metric) | 1 Kg |
| Product Type | Shelf |
| Material | Stainless Steel |
| For Use With (Application) | Storage Shelf |