missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Goldfisch Fat/Oil Extractor

Catalog No. 09680B
Change view
Click to view available options
Capacity (Metric):
3.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09680B 3.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

The Goldfisch Fat/Oil Extractor should be operated inside an explosion-proof fume hood to exhaust the flammable solvents used in normal operation.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 09680B Supplier Labconco™ Supplier No. 3500100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Goldfisch Fat/Oil Extractor should be operated inside an explosion-proof fume hood to exhaust the flammable solvents used in normal operation.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Includes

Six spring-loaded, 100-watt heaters; automatic pressure-relief valves to relieve pressure buildup in condensers (reset themselves to create a closed system for extraction); 12 borosilicate glass 100mL beakers—six for test and six spares; six Alundum™ extraction thimbles; heat covers; cork gaskets; beaker rings; upper condenser gaskets; nine sample tubes and reclaiming tubes.

Recognized by AOAC for determining fat and oil content in samples

Solvents with boiling points not exceeding 85°C (185°F) may be used. Process involves placing sample between boiling solvent and cold surface. As boiling continues, solvent vaporizes, condenses on cold surface and washes down through sample into boiling solvent below. Solvent chamber is a beaker which is weighed before extraction begins and after final evaporation. Difference between these two weighings indicates amount of extract. Process takes four hours.

  • Complete for six samples
  • Requires connection to water source

Order Info

Dimensions: 9L x 35 3/4W x 26 7/8 in.H (23 x 91 x 68cm). Shipping weight: 69 lb. For 115V 50/60Hz, 600w. Base cabinet not included.

Compliance

Acceptable for AOAC method.

Specifications

Product Type Goldfisch Fat/Oil Extractor
Capacity (Metric) 3.6 L
Includes Six spring-loaded, 100w heaters, automatic pressure relief valves to relieve pressure buildup in condensers (reset themselves to create a closed system for extraction) 12 borosilicate glass 100mL beakers six for test and six spares
For Use With (Application) Determine Crude Fiber Content
Certifications/Compliance Acceptable for AOAC method
Dimensions (L x W x H) 9 x 35.7 x 26.88 in. (23 x 91 x 68 cm)
Height (English) 26.88 in.
Height (Metric) 68 cm
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 35.7 in.
Width (Metric) 91 cm
Weight (English) 69 lb.
Weight (English) Shipping 144 lb.
Weight (Metric) 31 kg
Weight (Metric) Shipping 65.5 kg
Electrical Requirements 115 V 50/60 Hz
Frequency 50/60 Hz
Voltage 115 V
Wattage 600 w
Show More Show Less