missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Exterior Transfer Chamber Shelf for Precise™ Glove Boxes
Description
- Mounts to top of transfer chamber to maximize exterior work area
- Dry powder epoxy-coated steel; 15D x 10.7 in. W
Specifications
Specifications
| For Use With (Equipment) | Precise Basic Glove Box |
| Weight (English) | 8 lb. |
| Weight (Metric) | 3.6 Kg |
| Depth (English) | 15.1 in. |
| Width (English) | 10.7 in. |
| Depth (Metric) | 27.17 cm |
| Width (Metric) | 27.17 cm |
| Product Type | Exterior Transfer Chamber Shelf |
| Material | Epoxy-coated Steel |
| For Use With (Application) | Mounts to top of transfer chamber to maximize exterior work area |