missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Duplexes for Basic Hoods

For Labconco Basic 47 and 70 Fume Hoods

$86.93 - $217.34

Specifications

For Use With (Equipment) Basic™ Hood
Amperage 20 A
Voltage 115 V
For Use With (Application) Mounting lower right-side panel of Basic™ hood
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
1650027
View Documents Promotion Details
Labconco™
4844401
GFCI Duplex Kit
Each for $217.34
Only null left
 
1650026
View Documents Promotion Details
Labconco™
4844400
Standard Duplex Kit
Each for $86.93
Only null left
 
Description

Description

Duplex Electrical Receptacle Kits for use with Labconco Basic 47 and Basic 70 Fume Hoods. Each kit includes duplex electrical receptacle, junction box and receptacle cover plate. For mounting on the lower right side fixture panel. Electrical wiring is not included.
Specifications

Specifications

Basic™ Hood
20 A
115 V
Mounting lower right-side panel of Basic™ hood
Videos
SDS
Documents

Documents