missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Diaphragm Pumps For Precise™ Basic™ and Controlled Atmosphere Glove Boxes
Description
- Consists of single cylinder, oil-less diaphragm pumps with permanently lubricated bearings
- Mounted on rubber feet
- Provides 206mBar ultimate vacuum
- 1/8 hp motor, Die cast aluminum
- 1/4 in. diameter inlet and outlet connections
Specifications
Specifications
| For Use With (Equipment) | Protector Combination Glove Box |
| Weight (English) | 11 lb. |
| Weight (Metric) | 5 Kg |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 60 Hz |
| Material | Die-cast Aluminum |
| For Use With (Application) | Drying Train Circulation |
| Frequency | 60 Hz |