missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Laboratory Ventilation
- Lab Ventilation Accessories
- Enclosure Stands and Accessories
- Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods
Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods
Catalog No. 10379223
Change view
Click to view available options
Hood Depth (Metric):
80.52 cm
95.8 cm
Width (Metric):
121.9 cm
152 cm
182.8 cm
243.8 cm
Height (Metric):
27.94 to 35.56 cm
35.56 to 47.24 cm
47.24 to 61.97 cm
24 product options available for selection
| Catalog No. | Hood Depth (Metric) | Width (Metric) | Height (Metric) |
|---|---|---|---|
| 10379223 | 95.8 cm | 243.8 cm | 47.24 to 61.97 cm |
| 10379200 | 80.52 cm | 121.9 cm | 27.94 to 35.56 cm |
| 10379201 | 80.52 cm | 121.9 cm | 35.56 to 47.24 cm |
| 10379204 | 95.8 cm | 121.9 cm | 35.56 to 47.24 cm |
| 10379202 | 80.52 cm | 121.9 cm | 47.24 to 61.97 cm |
| 10379203 | 95.8 cm | 121.9 cm | 27.94 to 35.56 cm |
| 10379205 | 95.8 cm | 121.9 cm | 47.24 to 61.97 cm |
| 10379206 | 80.52 cm | 152 cm | 27.94 to 35.56 cm |
| 10379207 | 80.52 cm | 152 cm | 35.56 to 47.24 cm |
| 10379209 | 95.8 cm | 152 cm | 27.94 to 35.56 cm |
| 10379208 | 80.52 cm | 152 cm | 47.24 to 61.97 cm |
| 10379211 | 95.8 cm | 152 cm | 47.24 to 61.97 cm |
| 10379210 | 95.8 cm | 152 cm | 35.56 to 47.24 cm |
| 10379212 | 80.52 cm | 182.8 cm | 27.94 to 35.56 cm |
| 10379213 | 80.52 cm | 182.8 cm | 35.56 to 47.24 cm |
| 10379214 | 80.52 cm | 182.8 cm | 47.24 to 61.97 cm |
| 10379215 | 95.8 cm | 182.8 cm | 27.94 to 35.56 cm |
| 10379216 | 95.8 cm | 182.8 cm | 35.56 to 47.24 cm |
| 10379217 | 95.8 cm | 182.8 cm | 47.24 to 61.97 cm |
| 10379218 | 80.52 cm | 243.8 cm | 27.94 to 35.56 cm |
| 10379219 | 80.52 cm | 243.8 cm | 35.56 to 47.24 cm |
| 10379220 | 80.52 cm | 243.8 cm | 47.24 to 61.97 cm |
| 10379221 | 95.8 cm | 243.8 cm | 27.94 to 35.56 cm |
| 10379222 | 95.8 cm | 243.8 cm | 35.56 to 47.24 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Catalog No.
10379223
Supplier
Labconco™
Supplier No.
9414812
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Fit any 3 - 8 ft. Protector Premier, XL or XStream Laboratory Hood (based on appropriate hood depth and nominal width)
- Each kit includes three ceiling enclosure panels — one for front of hood and one for each side of the hood
- Panels are constructed of white, powder-coated steel
Specifications
Specifications
| For Use With (Equipment) | Protector Premier Hood |
| Height (English) | 18.6 to 24.4 in. |
| Width (English) | 96 in. |
| Height (Metric) | 47.24 to 61.97 cm |
| Width (Metric) | 243.8 cm |
| For Use With (Application) | Protector™ Premier™, XStream™, XL™ fume hood |
| Height Overall (English) | 18.6 to 24.4 in. |
| Height Overall (Metric) | 47.24 to 61.97 cm |
| Hood Depth (Metric) | 95.8 cm |
| Hood Depth (English) | 37.7 in. |