missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers

Catalog No. 16200461
Change view
Click to view available options
Electrical Requirements:
100-115V, 50/60Hz, 10A
208-230V, 50/60Hz, 10A
Plug Type:
North America
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
16200461 100-115V, 50/60Hz, 10A North America
16200465 208-230V, 50/60Hz, 10A North America
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16200461 Supplier Labconco™ Supplier No. 5121810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Automatic regeneration process completed in as little as 13 hours while unattended

  • Produces an ultrapure inert atmosphere for materials sensitive to moisture and oxygen
  • Has capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure
  • Durable powder-coated steel housing
  • Three microprocessor-controlled solenoid valves, located on the back
  • Flow control valve sets 4% hydrogen between 10-25 CFH
  • Regeneration heater delivers 180 watts for 5 hours
  • Blower button toggles circulation air purifier blower between ON, OFF and AUTO
  • Designed to fit on the accessory Glove Box Base Stand beneath the transfer chamber
  • Cylinder contains 5 pounds of copper catalyst and 5 pounds of molecular sieve
  • Automatically compensates for power outages and starts the regeneration process over if interrupted for 10 minutes
  • Has internal stainless steel gas purification lines and communications port on the back
  • 0.75 in. inlet/outlet compression fittings for connection to protector fiberglass or atmosphere glove boxes

Specifications

Connection Type 0.75 in. Fitting
Type Re-Gen Gas Purifier
For Use With (Application) Controlled atmosphere glove boxes
Housing Material Epoxy-coated Steel
Material Stainless Steel
Plug Type North America
Width (English) 14.9 in.
Width (Metric) 38 cm
Height (English) 21.9 in.
Height (Metric) 56 cm
Electrical Requirements 100-115V, 50/60Hz, 10A
Show More Show Less