missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 4 ft. Telescoping Base Stand with Fixed Feet

Catalog No. 1311868
Change view
Click to view available options
For Use With (Equipment):
Purifier Horizontal Clean Bench (48 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1311868 Purifier Horizontal Clean Bench (48 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1311868 Supplier Labconco™ Supplier No. 3888700
Only null left

Supports 4 ft. Purifier™ stainless-steel horizontal clean bench

May be adjusted to eight height positions prior to installation. Telescoping legs are adjustable in 1 in. increments from 27.5 to 34.5 in..

  • Weight: 120 lb. (55kg)
  • Dimensions: 47W x 29 in.D (119.4 x 73.7cm)
  • Durable 1.75 in. tubular, epoxy-coated steel frame
  • Maximum Stand Height: 34.5 in. (85.1cm)
  • Minimum Stand Height: 27.5 in. (69.9cm)
  • Nominal Width: 4 ft.

Compliance

ADA compliant

Specifications

For Use With (Equipment) Purifier Horizontal Clean Bench (48 in.)
Height (English) 34.5 to 27.5 in.
Weight (English) 120 lb.
Weight (Metric) 55 Kg
Depth (English) 29 in.
Width (English) 47 in.
Depth (Metric) 73.7 cm
Width (Metric) 119.4 cm
Height Overall (English) 34.5 to 27.5 in.
Certifications/Compliance ADA