missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Lab Supply Container
Description
Tote tray of molded, seamless polypropylene. This sterilizing unit has countless uses in science laboratories.
- Autoclavable
- Lightweight
- Tapered for nesting
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Dimensions (L x W x H) | 20 x 15 x 5 in. |
| Color | Natural |
| Height (Metric) | 13 cm |
| Length (Metric) | 51 cm |
| Material | Polypropylene |
| Type | Tote Box |
| Width (Metric) | 39 cm |
| Quantity | CS/6, PK/1 |
| Length (English) | 20.25 in. |
| Show More |