missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Lab Clean N10 Ultrasonic Cleaning Solution

Safely cleans sensitive materials in an ultrasonic bath or automatic washer. Tovatech Elma Lab Clean N10 Cleaning Solution removes emulsions, marking and label residues, light grease and oil, fingerprintes and dust.

$920.13 - $990.14

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
pH Neutral
Content And Storage Keep between 43°F to 85°F, shelf life 2 years
For Use With (Application) Cleaning Any Sensitive Metal, Plastic, Glass or Ceramic Surface
View More Specs

Alert:

Irritating to eyes.


Products 2
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
08000157
View Documents Promotion Details
Elma™
800 0077
10 L 1 Ea.
Each for $990.14
Only null left
 
08000156
View Documents Promotion Details
Elma™
800 0076
2.5 L 4 Pk.
Each for $920.13
Only null left
 
Description

Description

  • Neutral pH general-purpose formulation
  • Ideal for gentle cleaning of aluminum and light metals as well as any other material
  • Residue-free - Leaves no residue after rinsing with DI water
  • Dilute with water to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
  • Dilute with either tap water or deionized water
  • Biodegradable

Applications

  • For cleaning any sensitive metal, plastic, glass, or ceramic surface
  • Cleans laboratory sieves, aluminum surfaces prior to anodizing or coating and laser machined parts
Specifications

Specifications

Ultrasonic Cleaning Solution
Neutral
Cleaning Any Sensitive Metal, Plastic, Glass or Ceramic Surface
Liquid
Keep between 43°F to 85°F, shelf life 2 years
Videos
SDS
Documents

Documents