missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-Valine, USP, JP, bioCERTIFIED, 98.5-101%, Spectrum™ Chemical
Description
- Full testing including bioburden, endotoxin and elemental analysis
- Comprehensive regulatory and scientific documentation
- Change control and batch traceabilitiy
- Biopharm industry standard CFR 210/211 cGMP
Specifications
Specifications
| Ammonium | 0.02% |
| Arsenic (As) | 2 ppm |
| Bacterial Endotoxins | 6.0 EU/g |
| Chlorine (Cl) | 0.021% |
| Heavy Metals (as Pb) | 20 ppm |
| Identification | To pass test |
| Iron (Fe) | 10 ppm |
| Loss on Drying | 0.2% |
| Packaging | Plastic Bottle |
| Residual Solvents | To pass test |
| Show More |