missing translation for 'onlineSavingsMsg'
Learn More

Brady™ L-Rod Spill Berm

Catalog No. p-7113123
Change view
Click to view available options
Capacity (English):
1010 gal.
1520 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19666515 1010 gal.
19666517 1520 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19666515 Supplier Brady™ Supplier No. LROD101512
Only null left

RF welded construction made of chemical and hydrocarbon resistant polyester

  • Fully collapsible, and can be rapidly deployed
  • Aluminum L-Rods support berm walls, but are easily folded to allow for entry/exit of vehicles or machinery
  • Easy to clean and maintain, re-usable

Specifications

Color Black
Capacity (English) 1010 gal.
Capacity (Metric) 3823 L
Material PVC, XR-5 Geomembranes
Type L-Rod Spill Berm
Length (English) 10 ft.
Length (Metric) 3.4 m
Width (English) 15 ft.
Width (Metric) 4.5 m
Height (English) 12 in.
Height (Metric) 30.4 cm
Weight (English) 57 lb.
Weight (Metric) 25.8 kg
Show More Show Less