missing translation for 'onlineSavingsMsg'
Learn More

Brady™ L-Rod Spill Berm

Catalog No. 19666517
Change view
Click to view available options
Capacity (English):
1010 gal.
1520 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19666517 1520 gal.
19666515 1010 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19666517 Supplier Brady™ Supplier No. LROD151512

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

RF welded construction made of chemical and hydrocarbon resistant polyester

  • Fully collapsible, and can be rapidly deployed
  • Aluminum L-Rods support berm walls, but are easily folded to allow for entry/exit of vehicles or machinery
  • Easy to clean and maintain, re-usable

Specifications

Color Black
Capacity (English) 1520 gal.
Capacity (Metric) 5753 L
Material PVC, XR-5 Geomembranes
Type L-Rod Spill Berm
Length (English) 15 ft.
Length (Metric) 4.5 m
Width (English) 15 ft.
Width (Metric) 4.5 m
Height (English) 12 in.
Height (Metric) 30.4 cm
Weight (English) 78 lb.
Weight (Metric) 35.3 kg
Show More Show Less