missing translation for 'onlineSavingsMsg'
Learn More

StatLab KT3+ Premium Adhesion Microscope Slides with Clipped Corners

Catalog No. 22024881
Change view
Click to view available options
Color:
Gray
Green
Lavender
Orange
Pink
Tan
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22024881 Yellow
22024867 Green
22024869 Gray
22024871 Lavender
22024873 Orange
22024875 Pink
22024877 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22024881 Supplier StatLab Supplier No. KT3PLUSYLCL
Only null left

Hydrophobic slides with high adhesion properties, great for routine histology staining, as well as IHC, with 45 degree corners.

  • Hydrophobic coating, the section jumps on the slide
  • High adhesion, great for routine histology staining, as well as IHC
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 45 degree corners
  • Available in 9 colors

Specifications

Length (Metric) 76 mm
Material Soda Lime Glass
Precleaned Yes
Sterility Non-sterile
Type Adhesion Slide
Width (Metric) 26 mm
Edges 90°, Ground
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Color Yellow
Corner Style Clipped
Show More Show Less