missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab KT3+ Premium Adhesion Microscope Slides with Clipped Corners
Description
- Hydrophobic coating, the section jumps on the slide
- High adhesion, great for routine histology staining, as well as IHC
- Compatible with Thermal Transfer and UV Laser Slide Printers
- Validated for use on the PiSmart S2 Twin Hopper Slide Printer
- Digital-pathology ready
- Two-step quality control yields flawless, consistent slides
- Dependable paint ensures print withstands processing
- Precision German manufacturing
- 72 slides per 1/2 gross, 10 gross/case
- 45 degree corners
- Available in 9 colors
Specifications
Specifications
| Length (Metric) | 76 mm |
| Material | Soda Lime Glass |
| Precleaned | Yes |
| Sterility | Non-sterile |
| Type | Adhesion Slide |
| Edges | 90°, Ground |
| Width (Metric) | 26 mm |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Color | Green |
| Show More |