missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab KT1i Premium German Non-Adhesion InkJet Compatible Slides
Description
- An excellent choice for H and E, special stains, and frozen procedures
- KT1i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
- KT1i slides are available in 5 unique colors, with 45° or 90° corners
- KT1i Slides are compatible with both inkjet and UV laser printers
- Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
- Dimenstions: 75.6 x 25 x 1 mm
- 10 gross per case.
Specifications
Specifications
| Length (Metric) | 75.6 mm |
| Material | High Quality Glass |
| Edges | 90°, Ground |
| Sterility | Non-sterile |
| Precleaned | Yes |
| Well Count | 0 |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Width (Metric) | 25.6 mm |
| Frosted | 1 End, 1 Side |
| Show More |