missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab KT1 Premium Non-Adhesion Microscope Slides
Uncoated slides that are ideal for routine H and E, Special Stains, and frozen sections, with 90 degree corners.
Supplier: StatLab KT1LV90
Description
- Uncoated
- Ideal for routine H and E, Special Stains, and frozen sections
- Compatible with Thermal Transfer and UV Laser Slide Printers
- Validated for use on the PiSmart S2 Twin Hopper Slide Printer
- Digital-pathology ready
- Two-step quality control yields flawless, consistent slides
- Dependable paint ensures print withstands processing
- Precision German manufacturing
- 72 slides per 1/2 gross, 10 gross/case
- 90 degree corners
- Available in 9 colors
Specifications
| 90°, Ground | |
| Soda Lime Glass | |
| 1 End, 1 Side | |
| Yes | |
| 76 mm | |
| Lavender |
| Microscope Slide | |
| 0 | |
| Non-sterile | |
| 1 mm | |
| 26 mm | |
| 90° |