missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Vacuum Filtration Adapters
Use for reduced pressure filtration with plain stem Buchner funnels.
Supplier: DWK Life Sciences 1781200014
Description
- Top designed with a flange to accommodate a pluro stopper
- Pluro stopper sold separately
- Includes a lower drip tip
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| 0.25 in. | |
| Fits No. 2 pluro stopper | |
| 110mm | |
| Borosilicate Glass | |
| 14/20 |
| Use for reduced pressure filtration with plain stem buchner funnels | |
| 6.35mm | |
| 4.33 in. | |
| Hose connection, lower drip tip | |
| Extended Body Vacuum Filtration Adapter |