missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Vacuum Filtration Adapters
Description
- Top designed with a flange to accommodate a pluro stopper
- Pluro stopper sold separately
- Includes a lower drip tip
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Application) | Use for reduced pressure filtration with plain stem buchner funnels |
| Fits Tubing ID (English) | 0.37 in. |
| Fits Tubing ID (Metric) | 9.39mm |
| For Use With (Equipment) | No. 5 and 6 Pluro Stopper |
| Includes | Hose connection |
| Material | Borosilicate Glass |
| Product Type | Vacuum Filtration Adapter |
| Standard Taper Joint No. | 24/40 |