missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support and Ground Joint (90mm)
Description
- Recommended for filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate
- Produces ultra-clean filtrate since the stainless steel screen will not shed particles into the filtrate
- Each apparatus is supplied with stainless steel support screen, glass support base, 1000mL funnel, anodized aluminum clamp and filtration flask
- 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Disposable | Reusable |
| Material | Stainless Steel (316) |
| Sterility | Non-sterile |
| Type | Microfiltration Assembly |
| Volume (Metric) | 1 L |
| Width (English) | 6.25 in. |
| Width (Metric) | 16.5 cm |
| Height (English) | 20.25 in. |
| Height (Metric) | 51.5 cm |
| For Use With (Equipment) | Filtration Assembly and vacuum pump |