missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support and GL 45 Style Bottle (47mm)

Catalog No. K9538005347
Change view
Click to view available options
Volume (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K9538005347 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K9538005347 Supplier DWK Life Sciences Supplier No. 9538005347
Only null left

Designed to allow connection of a 47 mm or 90 mm filtration support base with a straight drip tip to a bottle or reservoir with a GL 45 thread.

It has a stainless steel support and is recommended for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.

  • Supplied with funnel, clamp, 304 stainless steel support screen, PTFE gasket, glass support base, tubing adapter with o-ring, PBT cap, sealing ring and vacuum/pressure bottle
  • Filtrate is collected directly into a media-type bottle when using a standard membrane filtration assembly
  • All components are steam autoclavable
  • 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Note:
For replacement Hose Barb Connector with O-Ring, see 7364001413.

Specifications

Material Stainless Steel (316)
Type Microfiltration Assembly
Volume (Metric) 300 mL
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 14.5 in.
Height (Metric) 36.8 cm