missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support (90mm)
Description
- Designed for large sample volumes or samples with high particulate loads that would tend to clog a 47mm diameter filter
- Used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate
- Filtration rates are up to four times faster than 47mm filters
- Funnel is graduated from 300 to 1000mL in 50mL increments
- Prefilter size is 70mm diameter; approximate filter area is 38.5²
- Maximum funnel capacity is 1100mL
- Supplied with a 304 stainless steel support screen, glass support base, 300mL graduated funnel, anodized aluminum clamp and #8 silicone stopper
- Connection to 1 liter filtration flask (available as accessory) made with a #8 silicone stopper
- Stainless steel mesh: 80x80, 304 SS, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Disposable | Reusable |
| Material | Stainless Steel (316) |
| Sterility | Non-sterile |
| Volume (Metric) | 1 L |
| Width (English) | 13.75 in. |
| Width (Metric) | 35 cm |
| Height (English) | 6.31 in. |
| Height (Metric) | 16 cm |
| For Use With (Equipment) | Filtration Assembly and vacuum pump |