missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Replaceable Frit and Ground Joint (90mm)
Description
- The glass support disc can be replaced if it becomes clogged or if sample-to-sample contamination is a concern
- Ground joint connection eliminates the possibility of phthalate contamination that can occur when using silicone or neoprene stoppers
- Each apparatus is supplied with 1000mL funnel, 90mm glass support base, 40-60 micron porosity fritted glass disc, anodized aluminum clamp and filtration flask
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Recommended for large volume filtration analysis of corrosive liquids or samples with high particulate loads
Specifications
Specifications
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Type | Filtration Assembly |
| Volume (Metric) | 4 L |
| For Use With (Equipment) | Filtration Assembly and vacuum pump |