missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Fritted Glass Support (47mm)

Catalog No. K9537550000
Change view
Click to view available options
Volume (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K9537550000 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K9537550000 Supplier DWK Life Sciences Supplier No. 9537550000

missing translation for 'validMainframeMsg'

The KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Fritted Glass Support (47mm) is a 47mm vacuum microfiltration assembly for general filtration, handling up to 500mL of sample liquids for analysis of particulate or microbiological contamination.

  • Supplied with a 40-60 micron porosity fritted glass support base, a 300mL graduated funnel, an anodized aluminum clamp and a #8 silicone stopper
  • Funnels are graduated from 100 to 250mL in 25mL increments
  • Prefilter size is 35mm
  • Approximate filter area is 9.6cm2
  • Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Disposable Reusable
Material Glass
Sterility Non-sterile
Includes Fritted glass support base, 300mL graduated funnel, anodized aluminum clamp and a #8 silicone stopper
Volume (Metric) 300 mL
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
For Use With (Equipment) Filtration Assembly and vacuum pump