missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Kontes™ Short Path Distillation Apparatus

Catalog No. K2848000000
Change view
Click to view available options
Standard Taper Joint:
10/18
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K2848000000 10/18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2848000000 Supplier Kimble™ Supplier No. 2848000000

Provides better separation by reducing wetted surfaces

  • Compact head and condenser
  • Design utilizes a thermometer bulb as column packing
  • Cow-Type receiver has tubes that are aligned for best product recovery
  • Pear-shaped flask has a 10/18 side arm for bleed tube

Specifications

Width (Metric) 215mm
Height (Metric) 190mm
For Use With (Application) Design utilizes a thermometer bulb as column packing
Type Short Path Compact Distillation Apparatus
Material Borosilicate Glass
Height (English) 7.48 in.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Width (English) 8.46 in.
Standard Taper Joint 10/18