missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ PTFE Stirrer Blade
Stirrer blade for K786500 Series 10mm shafts
Specifications
| Quantity | Case of 1 |
|---|---|
| Thickness (English) | 0.12 in. |
| Thickness (Metric) | 0.3 cm |
| Catalog Number | Mfr. No. | Height (English) | Standard Taper Joint | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Standard Taper Joint | Width (English) | Price | Quantity & Availability | |||
|
K7890300020
|
DWK Life Sciences
7890300020 |
0.7 in. | 35/20 | 1.8 in. |
N/A
|
|
|||
|
K7890300021
|
DWK Life Sciences
7890300021 |
0.7 in. | 35/20 | 2.3 in. |
N/A
|
|
|||
|
K7890300022
|
DWK Life Sciences
7890300022 |
0.7 in. | 35/20 | 2.9 in. |
N/A
|
|
|||
|
K7890300023
|
DWK Life Sciences
7890300023 |
0.9 in. | 35/25 | 4.3 in. |
N/A
|
|
|||
|
K7890300024
|
DWK Life Sciences
7890300024 |
0.9 in. | 35/25 | 5.1 in. |
N/A
|
|
|||
Description
- Blades are 0.12 in. (3mm) thick
- Use K789030-0022 Blades with K612000 and K612200 Series reaction flasks
Specifications
| Case of 1 | |
| 0.12 in. | |
| 0.3 cm |