missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Sample Tube Caps
For Kontes™ 5 or 10mm NMR sample tubes
$53.64 - $64.21
Specifications
| Product Type | Pressure Cap Variety Pack |
|---|---|
| Material | Polyethylene |
| Color | Assorted |
| For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|
K8970950011
|
DWK Life Sciences
8970950011 |
5 mm NMR Sample Tube |
Case of 100 Each for $64.21
|
|
|||||
|
K897095-1011
|
DWK Life Sciences
8970951011 |
10 mm NMR Sample Tube |
Case of 100 Each for $53.64
|
|
|||||
Description
- Convenient 100-cap variety pack of tight-fitting polyethylene color caps
- Stay in place even with a buildup of internal vaporization pressure
Order Info
Variety pack for 5mm (0.19 in. ) tubes includes 20 caps each of red, black, white, green and yellow. Variety pack for 10mm (0.39 in. ) tubes contains 25 each of red, black, green, and yellow.
Specifications
| Pressure Cap Variety Pack | |
| Polyethylene | |
| Assorted | |
| Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |