missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Monier–Williams Sulfites Distillation Apparatus

Catalog No. K5138000000
Change view
Click to view available options
Capacity (Metric):
1000mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5138000000 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5138000000 Supplier DWK Life Sciences™ Supplier No. 5138000000

Includes

Five clamps are supplied with the complete apparatus.

For the determination of free sulfite and a reproducible portion of the bound sulfites in food, such as the carbonyl addition products.

  • Flask Capacity: 1000mL (33.81oz)
  • Funnel Capacity Cap: 250ml (8.45oz)
  • Joints: 24/40
  • Hose Connection: #2
  • Approx. Overall Height: 595mm (23.43in.)
  • Approx. Overall Width: 300mm (11.81in.)

To ensure a complete seal during the analysis, each joint should be clamped.

Specifications

Width (Metric) 300mm
Includes Five clamps
Height (Metric) 595mm
For Use With (Application) For the determination of free sulfite and a reproducible portion of the bound sulfites in food, such as the carbonyl addition products
Type Monier-Williams Sulfites Distillation Apparatus
Material Borosilicate Glass
Height (English) 23.42 in.
Capacity 33.81oz, 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Capacity (Metric) 1000mL
Width (English) 11.81 in.
Capacity (English) 33.81 oz.
Show More Show Less