missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro Vial

Catalog No. K7461000005
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K7461000005 5 mL
K7461000003 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K7461000005 Supplier DWK Life Sciences Supplier No. 7461000005

Vials for use with Microscale kit

  • Capacity: 3mL or 5mL
  • Color: Clear

Specifications

Volume (Metric) 5 mL
Quantity Each