missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Phenolic Cap
Screw thread with attached closures
$1,014.89
Specifications
| Capacity (Metric) | 250 mL |
|---|---|
| Capacity (English) | 8.45 oz. |
| Diameter (English) | 2.75 in. |
| Material | Borosilicate Glass |
| Closure Color | Black |
Description
- Graduated
- Large white marking spot
Specifications
| 250 mL | |
| 2.75 in. | |
| Black | |
| 5.9 in. | |
| 33-430 mm | |
| Screw Cap |
| 8.45 oz. | |
| Borosilicate Glass | |
| 150 mm | |
| Phenolic | |
| 70 mm |