missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ HPLC 1,000mL Schott Vacuum/Pressure Bottle

Catalog No. K9539000010
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9539000010 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K9539000010 Supplier DWK Life Sciences Supplier No. 9539000010

Borosilicate glass

  • 1000mL
  • GL-45 screw thread

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Quantity 1/Cs.
Closure Size GL 45
Capacity (English) 32 oz.
Product Type Vacuum/Pressure Bottle