missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Graham Condensers
Outer joint at top and inner drip joint at the bottom.
$884.93 - $1,002.11
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
|---|---|
| Material | Borosilicate Glass |
| Type | Graham Condenser |
| Standard Taper Joint No | 24/40 |
| Catalog Number | Mfr. No. | Length (Metric) Jacket | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) Jacket | Height (Metric) | Price | Quantity & Availability | ||||
|
K4390002420
|
DWK Life Sciences
4390002420 |
200 mm | 342 mm |
Each for $884.93
|
|
||||
|
K4390002440
|
DWK Life Sciences
4390002440 |
400 mm | 542 mm |
Each for $1,002.11
|
|
||||
Description
- Full length joints
- 24/40 joints
- No. 2 hose connections.
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| Borosilicate Glass | |
| Graham Condenser | |
| 24/40 |