missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Kontes™ Glass Plug Hi-Vac Right Angle Valves with Tip O-Ring

Catalog No. K8264600004
Change view
Click to view available options
Bore Size (Metric):
0 to 0.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bore Size (Metric)
K8264600004 0 to 0.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8264600004 Supplier Kimble™ Supplier No. 8264600004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Bore Size (English) 0 to 0.15 in.
Diameter (English) Outer Stem 0.35 in.
Bore Size (Metric) 0 to 0.4 cm
Diameter (Metric) Outer Stem 0.9 cm
Includes 006 Tip O-ring, Glass plμg
Material Borosilicate Glass
Shaft O-Ring Size 107
Type Right Angle Valve