missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Flasks with Three Angle Necks and standard taper Joints

Catalog No. K6060201024
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
500 mL
Standard Taper Joint:
14/20 Center, 14/20 Side
14/20, 19/22 Side
24/40 Center, 24/40 Side
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6060201024 500 mL 24/40 Center, 24/40 Side
K2955100500 500 mL 14/20, 19/22 Side
K2955100100 100 mL 14/20, 19/22 Side
K2955500025 25 mL 14/20 Center, 14/20 Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K6060201024 Supplier DWK Life Sciences Supplier No. 6060201024

Side necks are angled off center neck for greater accessibility

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Compliance

Designed from ASTM™ E 1378, Type VI requirements

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Includes Standard Taper Outer Joint
Neck Style Angled
No. of Positions 3
Standard Taper Joint 24/40 Center, 24/40 Side
Bottom Shape Round
Diameter (Metric) Outer 102 mm