missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Flasks with Three Angle Necks and standard taper Joints

Catalog No. K2955100500
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
Standard Taper Joint:
14/20, 19/22 Side
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K2955100500 500 mL 14/20, 19/22 Side
K2955100100 100 mL 14/20, 19/22 Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K2955100500 Supplier DWK Life Sciences Supplier No. 2955100500

Side necks are angled off center neck for greater accessibility

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Compliance

Designed from ASTM™ E 1378, Type VI requirements

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Application) For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Includes Glass plug and the patented pressure/vacuum retainer
Neck Style Angled
No. of Positions 3
Shape Kjeldahl
Standard Taper Joint 14/20, 19/22 Side
Bottom Shape Round
Show More Show Less