missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Flasks with standard taper Necks

Catalog No. k2940100015
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 mL
100 mL
1000 mL
15 mL
2000 mL
25 mL
250 mL
3000 mL
35 mL
5 L
5 mL
50 mL
500 mL
Standard Taper Joint:
14/20
19/22
24/40
29/42
Catalog No. Capacity (Metric) Standard Taper Joint
K2940100015 15 mL 19/22
K2940000015 15 mL 14/20
K2940000035 35 mL 14/20
K2940000500 500 mL 14/20
K2940000250 250 mL 14/20
K2940100005 5 mL 19/22
K2940100010 10 mL 19/22
K2940100050 50 mL 19/22
K2940100100 100 mL 19/22
K2940100500 500 mL 19/22
K2940100250 250 mL 19/22
K2940100025 25 mL 19/22
K6010000124 50 mL 24/40
K6010000229 100 mL 29/42
K6010000429 250 mL 29/42
K6010000924 3000 mL 24/40
K6010000824 2000 mL 24/40
K6010001024 5 L 24/40
K2940000100 100 mL 14/20
K2940000010 10 mL 14/20
K6010000624 500 mL 24/40
K6010000424 250 mL 24/40
K6010000224 100 mL 24/40
K6010000724 1000 mL 24/40
24 options

Catalog No. K2940100015

Supplier: DWK Life Sciences 2940100015

Only null left

Single neck

  • Round bottom

Specifications

Diameter (English) Outer 1.3 in.
Capacity (Metric) 15 mL
Material Borosilicate Glass
Standard Taper Joint 19/22
Bottom Shape Round
Diameter (Metric) Outer 35 mm