missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ FEP Syringe Tubing
Description
- Kimble™ Kontes™ FEP Syringe Tubing made from Fluorinated Ethylene Propylene (FEP) for excellent chemical resistance
- Designed for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™ systems
- Available in two sizes: ID 5/32 in. / OD 1/4 in. or ID 0.063 in. / OD 0.125 in.
- Tube length: 10 ft
Specifications
Specifications
| Type | Tubing |
| For Use With (Application) | Low Pressure AppliCatIons |
| Diameter (English) Inner | 0.063 in. |
| Diameter (English) Outer | 0.125 in. |
| Diameter (Metric) Inner | 0.063 in. |
| Diameter (Metric) Outer | 0.0317 cm |
| Overall Length (English) | 10 ft. |
| Overall Length (Metric) | 3.48 m |
| Material | FEP/PTFE |