missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FEP Syringe Tubing

Catalog No. K4208230014
Change view
Click to view available options
Diameter (English) Inner:
0.063 in.
0.156 in.
Diameter (English) Outer:
0.125 in.
0.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
K4208230014 0.156 in. 0.25 in.
K4208230018 0.063 in. 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K4208230014 Supplier DWK Life Sciences Supplier No. 4208230014

This tubing is made for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™

  • FEP Tubing (Fluorinated Ethylene Propylene)
  • Tube Length 10 ft
  • Tubes available with ID 5/32 in. / OD 1/4 in. or with ID 1/16in. / OD 1/8 in.

Specifications

Type Tubing
For Use With (Application) Low Pressure AppliCatIons
Diameter (English) Inner 0.156 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 0.635 cm
Overall Length (English) 10 ft.
Overall Length (Metric) 3.48 m
Material FEP/PTFE