missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Moisture Test Receiver

Catalog No. K5358010000
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K5358010000 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5358010000 Supplier DWK Life Sciences™ Supplier No. 5358010000

Dean-stark design

  • 24/40 joints

Specifications

Width (Metric) 130mm
Includes Stopcock with PTFE stopcock plug
Height (Metric) 355mm
Type Moisture Test Receiver
Height (English) 13.9 in.
Capacity 0.67 oz., 20mL
Capacity (Metric) 20mL
Width (English) 5.1 in.
Standard Taper Joint 24/40
Capacity (English) 0.67 oz.