missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Heads

Catalog No. K2871200000
Change view
Click to view available options
Standard Taper Joint:
14/20, 10/18
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K2871200000 14/20, 10/18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2871200000 Supplier DWK Life Sciences™ Supplier No. 2871200000

Vigreux; Short path

  • Standard taper 14/20
  • Thermometer standard taper 10/18
  • Hose connection No. 1
  • H x W, 105 x 95mm

Specifications

Width (Metric) 95mm
Includes No. 1 hose connection
Height (Metric) 105mm
Type Short Path Vigreux Distillation Head
Height (English) 4.1 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Width (English) 3.7 in.
Standard Taper Joint 14/20, 10/18