missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Dean Stark Distillation Apparatus

Catalog No. K5358000000
Change view
Click to view available options
Capacity (Metric):
1000mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5358000000 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5358000000 Supplier DWK Life Sciences™ Supplier No. 5358000000

Unit is compact in the Standard Taper 24/40.

  • Designed for solvents that are classified as either heavier than water or lighter than water
  • Lower three-way stopcock provides a sample port, and the apparatus can be drained without disassembly
  • Trap area is positioned well above the boiling flask
  • Capacity 1000mL
  • Overall Height 780mm, Overall Width 180mm
  • Fits 3/8 in. tubing
  • Standard Taper Joints 24/40
  • Case of 1
  • Component items: condenser 457000-0175, receiver 535801-000, and flask 601000-0724
  • Stopcock plug is 822501-0002
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Width (Metric) 180mm
Height (Metric) 780mm
For Use With (Application) Designed for solvents that are classified as either heavier than water or lighter than water
Type Dean Stark Distillation Apparatus
Material Borosilicate Glass
Height (English) 30.7 in.
Capacity 33.81 oz., 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Capacity (Metric) 1000mL
Width (English) 7.08 in.
Standard Taper Joint 24/40
Capacity (English) 33.81 oz.
Show More Show Less