missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Column with Reservoir

Reservoir capacities from 200 to 500mL

Supplier:  DWK Life Sciences 4202800222

 View more versions of this product

Catalog No. K420280-0222

Only null left
Explore available promotions

Description

Description

Reservoir capacities from 200 to 500mL

  • Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
  • Packing not included

Specifications

Specifications

15 mm
Plain Chromatography Column
250 mm
Glass Wool
2
Analytical separation
250 mL
Glass
Integral reservoir with size 2 PTFE stopcock plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions