missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Column with Reservoir
Description
Reservoir capacities from 200 to 500mL
- Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
- Packing not included
Specifications
Specifications
| Diameter (Metric) Inner | 30 mm |
| Type | Plain Chromatography Column |
| For Use With (Application) | Analytical separation |
| Column Capacity | 500 mL |
| Length (Metric) | 400 mm |
| Material | Glass |
| Support Material | Glass Wool |
| Includes | Integral reservoir with size 2 PTFE stopcock plug |
| Stopper Number | 3 |