missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Column with Reservoir
Reservoir capacities from 200 to 500mL
Supplier: DWK Life Sciences 4202800213
Description
Reservoir capacities from 200 to 500mL
- Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
- Packing not included
Specifications
| 11 mm | |
| Plain Chromatography Column | |
| 250 mm | |
| Glass Wool | |
| 2 |
| Analytical separation | |
| 200 mL | |
| Glass | |
| Integral reservoir with size 2 PTFE stopcock plug |