missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Valved 5mm O.D. NMR Tubes

Ideal for handling volatile, air-sensitive and toxic samples

$342.58 - $357.70

Specifications

Diameter (English) Outer 0.19 in.
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.001 in.
Field Strength >360MHz
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Camber (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Camber (Metric) Price Quantity & Availability  
K8974350000
View Documents Promotion Details
DWK Life Sciences
8974350000
177.8 mm 0.013 mm
Each for $342.58
Only null left
 
K8974350008
View Documents Promotion Details
DWK Life Sciences
8974350008
203.2 mm 0.015 mm
Each for $357.70
Only null left
 
Description

Description

Ideal for handling volatile, air-sensitive and toxic samples

  • Permit condensing of samples directly into NMR tube
  • Greaseless, Hi-Vac™ valve lets you recover samples, then reseal; no need to permanently seal off, as with conventional tubes
  • With glass tube and Viton™ O-ring for connection to a vacuum system
  • Wall thickness is 0.01475 in. (0.37mm); Wall variation and camber depend, in part, on tube length

Specifications

Specifications

0.19 in.
5 mm
>360MHz
0.014 in.
Borosilicate Glass
0.001 in.
Designed to improve sample handling during the investigation of volatile, air-sensitive, or toxic compounds
0.38 mm
Videos
SDS
Documents

Documents