missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Supplier:  DWK Life Sciences 8972050009

 View more versions of this product

Catalog No. K8972050009


Only null left

Description

Description

Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.01475 in. (0.37mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications

Chemical Identifiers

0.19 in.
Polyethylene
5 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
0.014 in.
Borosilicate Glass
Compression-fit
4.2 mm
Cap
0.38 mm

Specifications

0.19 in.
228.6 mm
Compression-fit
±0.0025 in.
±0.002 in.
100MHz
Cap
Cylindrical
0.38 mm
Borosilicate Glass
Polyethylene
5 mm
0.165 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
9 in.
0.014 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions